Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Shrouded Padlock - No A748 - Pkg Qty 24
See all 37 items in product family

American Lock® Solid Steel Shrouded Padlock - No A748 - Pkg Qty 24

Item #: WBB709126

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,585.28 Save up to 40%
$64.95 each

Sold in packages of 24

Price: $1,558.80
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Shrouded Padlock - No A748

With a shrouded shackle for extra security, these rekeyable solid steel padlocks offer the greatest protection against cutting and prying attacks They have hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion; hardened boron alloy steel shackles for superior cut resistance; and the A748 has stainless steel cylinder pins for increased drill resistance.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2-1/2
    • DEPTH INCHES1
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDER6-Pin APTC748
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERA748
    • PACKAGE QUANTITY24
    • SERIES748
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE DIAMTER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALChrome Plated Boron Alloy Steel
    • STYLEShrouded Padlock
    • WEIGHT LBS2.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result