Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Compact 3-Digit Combination Mini Keylock Box w/6" Cable Lanyard Loops Locking Bar - Pkg Qty 4
See all 10 items in product family

Master Lock® Compact 3-Digit Combination Mini Keylock Box w/6" Cable Lanyard Loops Locking Bar - Pkg Qty 4

Item #: WBB968357

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.36 Save up to 33%
$9.00 each

Sold in packages of 4

Price: $36.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Compact 3-Digit Combination Mini Keylock Box w/6" Cable Lanyard Loops Locking Bar

Master Lock® 5408D Compact portable mini safe holds keys, cash, jewlry and other personal items safely when you are on the go. Just attach the safe to a fixed object using the 6in. cable lanyard and you can keep your valuables secure. Durable metal construction for indoor and outdoor use. Fixed 3-digit combination locking mechanism for keyless convenience. Color: Silver/ Black.



Product Specifications

    • WIDTH INCHES3
    • DEPTH INCHES1-13/16
    • HEIGHT INCHES13/16
    • WIDTH INCHES RANGE0" to 10"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE11" to 20"
    • ASSEMBLYAssembled
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONMetal
    • LOCK TYPE3 Digit Combination
    • LOCK TYPE FAMILYCombination Lock
    • MANUFACTURERS PART NUMBER5408D
    • PACKAGE QUANTITY4
    • SHACKLE DIAMETER INCHES--
    • SHACKLE INSIDE HEIGHT INCHES--
    • SHACKLE INSIDE WIDTH INCHES--
    • TYPECompact Portable Key Mini Safe
    • WEIGHT LBS0.46
    • PRODUCT FAMILYKey Storage Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:46