Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Directional Padlock - 1500id - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Master Lock® Directional Padlock - 1500id - Pkg Qty 16

Item #: WBB910807

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $222.88 Save up to 33%
$9.40 each

Sold in packages of 16

Price: $150.40
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Directional Padlock - 1500iD

Product Features:

  • World's first combination lock that opens on up/down/left/right directional movements
  • Patented technology is faster, easier and more secure than a standard combination lock
  • Maximum security with anti-shim technology
  • Combination can be reset to any number of movements in any sequence
  • 2" (51mm) wide metal body can be opened one-handed without looking for ease of use
  • Matching passcode indicators (letters, numbers, colors, shapes, symbols) are included for added customization - simple apply over arrows
  • Hardened steel shackle for increased bolt cutter protection
  • Each package contains one lock


Best Used For:

  • School, Employee, & Athletic Lockers
  • Indoor Storage Lockers
  • Cabinets




Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYAssorted
    • COLOR FINISHAssorted
    • CONSTRUCTIONMetal
    • LOCK TYPEResettable, Set-Your-Own
    • MANUFACTURERS PART NUMBER1500iD
    • PACKAGE QUANTITY16
    • SERIES1500
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALHardened Steel
    • STYLEDirectional Padlock
    • WEIGHT LBS0.41

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this lock available in diferent combinations same key and are the combinations changable

Question Asked By: Stephen , Fresno Ca , April 30, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result