Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fingerprint Padlock, 8mm dia, 2" Shackle Height
See all 2 items in product family

Fingerprint Padlock, 8mm dia, 2" Shackle Height

Item #: WB270153

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $169.98 Save: up to 5%
Price: $160.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Fingerprint Padlock, 8mm dia, 2" Shackle Height, Silver

Use finger and open padlock without key. Easy to set and use, no computer set up or prior installation required. Secure and convenient to use, never again need to worry whether you've forgotten to bring your key. Install up to 150 finger numbers, no more making duplicate keys required. The padlock is made of die case aluminum, built to last. Features 3 color LED indication with operation and 3 buttons execute the system and input code. Red flashing LED light on when lower battery so you can change battery without losing finger print set. Body dimensions 80x62x35 mm (3.1" x 2.4" x 1.3"). Shackle size: 50 mm height (2 inch) and 8mm diameter (0.31 inch). Silver finish. One year limited warranty.

Product Specifications

    • WIDTH INCHES2-13/32
    • DEPTH INCHES1
    • HEIGHT INCHES3
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • BRANDE&P
    • CONSTRUCTIONDie Case Aluminum
    • LOCK TYPEFingerprint w/150 Finger Number
    • MANUFACTURERS PART NUMBERFPL1002WT
    • PACKAGE QUANTITY1
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE HEIGHT INCHES2
    • SHACKLE INSIDE WIDTH INCHES1
    • SHACKLE MATERIALSteel
    • TYPE3 Color LED
    • WEIGHT LBS0.55
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.