Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Bottom Resettable Combination Padlocks - No. 176 - Pkg Qty 36
See all 16 items in product family

Master Lock® Bottom Resettable Combination Padlocks - No. 176 - Pkg Qty 36

Item #: WBB588901

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $890.64 Save up to 30%
$17.25 each

Sold in packages of 36

Price: $621.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Bottom Resettable Combination Padlocks - No. 176

Features
  • Set-your-own 4-digit combination with key override feature for supervisory access
  • Reset to any of 10,000 personalized combination
  • 2" (51mm) wide solid brass case for strength and weatherability
  • 1" (25mm) hardened steel shackle for cut resistance
  • Order override key separately, K7
Best Used For:
  • Job Boxes & Gang Boxes
  • Utility Meters, Substations & Cable Boxes
  • Tool Chests & Tool Boxes
  • Tool Cribs
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYGold
    • COLOR FINISHBrass
    • CONSTRUCTIONBrass
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER176
    • PACKAGE QUANTITY36
    • SERIES176
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES1
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALSteel
    • STYLE4-Digit Bottom Combo Padlock w/Key Override

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hey how do i create a combination on this lock and how do i reset the combination

Question Asked By: Brandon , September 30, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result