Master Lock® Built-In Combination Lock Black Dial, Left Hinged
See all 54 items in product family

Master Lock® Built-In Combination Lock Black Dial, Left Hinged

Item #: WBB440027

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.81 Save up to 31%
Price: $ 13.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Built-In Combination Lock Black Dial, Left Hinged

Secure 3 number combination is easy to dial. Longer useful life with 5 different combinations - easily changed with the touch of a button. End user registration and control charts provided to secure and simplify administration. Designed for Lift Handle Lockers- automatic locking, fits left hand hinged door.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDLeft Hinged
    • DOOR TYPELift Handle
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1631
    • SERIES1631
    • TYPECombination Different

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!