Master Lock® 1652 Built-In Combination Lock with long bolt, Right Hinged - Springbolt
See all 54 items in product family

Master Lock® 1652 Built-In Combination Lock with long bolt, Right Hinged - Springbolt

Item #: WBB440028

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.96 Save up to 37%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Built-In Combination Lock with long bolt, Right Hinged

Easy grip-and-pull, non-slip dial for one-handed operation. High security with the longest bolt in the industry. Have 5 preset combinations and standard key control for supervisory access. Designed for single point horizontal latch lockers. Springbolt action for automatic locking, fits right-hand hinged door.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDRight Hinged
    • DOOR TYPESingle Point Horizontal Latch
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1652
    • SERIES1652
    • TYPECombination Different

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!