Master Lock® Built-In Combo Lock, ADA Compliant, Lift Handle, Green
See all 16 items in product family

Master Lock® Built-In Combo Lock, ADA Compliant, Lift Handle, Green

Item #: WBB439983

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.21 Save up to 38%
Price: $17.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock ADA Built-In Combination Lock - Lift Handle - Green

This ADA Compliant master lock is solidly made for long lasting dependability. Can open in 3 ways: Combination, Student Key or Master Key. Has manual deadbolt locking for superior security. Comes with 5 different pre-set combinations that are easily changed. Flexible administration allows lock to be assigned a standard combination or keyed use. Includes two keys with ADA keyheads. Made for right-hand hinged locker with Lift Handle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYGreen
    • COLOR FINISHGreen
    • CONSTRUCTIONMetal Body With Metal Dial
    • DOOR HANDLEAll
    • DOOR HINGEDRight Hinged
    • DOOR TYPELift Handle
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1636MKMDGRNADA
    • SERIES1636 ADA
    • TYPECombination Different, Master Key Access, and Student Key
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
184.73.72.65:44