Master Lock® Built-In Key Operated, Manual Deadbolt Locking Lock Master Keyed
See all 9 items in product family

Master Lock® Built-In Key Operated, Manual Deadbolt Locking Lock Master Keyed

Item #: WBB440012

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.22 Save up to 38%
Price: $11.25
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Built-In Key Operated, Manual Deadbolt Locking Lock Master Keyed

Designed for multiple users with assigned access for short time periods; i.e. at health clubs, gyms, and pools. High security, 5 pin tumbler cylinder. Fits all Lockers (except Wrap Around Latch), manual deadbolt locking, fits both right and left handed doors. 2 keys provided for each lock. Master Keyed.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPELift Handle, Single Point Horizontal Latch, and Box Lockers
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER1710MK
    • SERIES1710
    • TYPEMaster Keyed Access

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:24