Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® General Solid Body Steel Solid Body Padlocks - No. 230ka - Pkg Qty 20
See all 107 items in product family

Master Lock® General Solid Body Steel Solid Body Padlocks - No. 230ka - Pkg Qty 20

Item #: WBB588794

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $598.00 Save up to 39%
$18.25 each

Sold in packages of 20

Price: $365.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock General Solid Body Steel Solid Body Padlocks - No. 230KA

Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W27 cylinder
  • 2-1/2" (64mm) wide zinc die-cast body
  • Chrome-plated lock body resists corrosion
  • 1" (25mm) tall, 7/16" (11mm) diameter hardened boron alloy shackle for superior cut resistance
  • Rekeyable, 5-pin W27 cylinder for superior pick resistance
Best Used For:
  • Industrial, Storefront & Business Gates
  • Trailers, Vans & Moving Trucks
  • Truck Doors
  • Construction Sites & Equipment

Product Specifications

    • WIDTH INCHES2-1/2
    • BRANDMaster Lock
    • COLOR FINISHChrome
    • CONSTRUCTIONZinc die
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBER230KA
    • PACKAGE QUANTITY20
    • SERIES230
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALBoron Alloy
    • STYLE5-Pin Cylinder Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result