Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Hidden Shackle Hidden Shackle Padlocks - No. 6270 - Pkg Qty 12
See all 14 items in product family

Master Lock® Hidden Shackle Hidden Shackle Padlocks - No. 6270 - Pkg Qty 12

Item #: WBB588830

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.92 Save up to 41%
$24.95 each

Sold in packages of 12

Price: $299.40
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Hidden Shackle Hidden Shackle Padlocks - No. 6270

Features
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • Lock body conceals shackle - defeats attempts to pry and cut
  • 2-7/8" (73mm) wide hardened solid steel body withstands forcible attacks
  • 3/8" (9mm) diameter boron alloy shackle
  • High security, Rekeyable 6-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Trailers, Vans & Moving Trucks
  • Truck Doors
  • Vending Machines
  • Industrial, Storefront & Business Gates
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2-7/8
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBER6270
    • PACKAGE QUANTITY12
    • SERIES6270 ProSeries
    • SHACKLE DIAMETER INCHES3/8
    • SHACKLE INSIDE WIDTH INCHES1-23/32
    • SHACKLE INSIDE HEIGHT INCHES1-9/32
    • SHACKLE MATERIALBoron Alloy
    • STYLE6-Pin Cylinder Hidden Shackle Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:21