Master Lock® High Security Combo Padlock
See all 123 items in product family

Master Lock® High Security Combo Padlock

Item #: WBB440074

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.76 Save up to 44%
Price: $12.75
Product Information
Customer Review
Product Q&A
Accessories
Master Lock High Security Combo Padlock

40 number, three number combination provides thousands of possible combinations. Dial automatically locks under shackle tension. Combination automatically scrambles when lock is closed. Combination different- B: standard 1" (25mm) shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Product Specifications

    • WIDTH INCHES2-3/16
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR HANDLENon-Recessed Handles
    • DOOR HINGEDAll
    • DOOR TYPEAll
    • LOCK TYPEPre-set, One Combination
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER2002
    • PACKAGE QUANTITY1
    • SERIES2002
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE LENGTH INCHES1
    • SHACKLE MATERIALBoron Alloy
    • STYLE3-Number Combo Padlock
    • TYPECombination Different

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

is this lock available in diferent combinations same key and are the combinations changable

Question Asked By: Stephen , Fresno Ca , April 30, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result