Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® High Security Steel Weather Resistant Cvrd Laminated Padlocks-No. 6121kablj - Pkg Qty 24
See all 107 items in product family

Master Lock® High Security Steel Weather Resistant Cvrd Laminated Padlocks-No. 6121kablj - Pkg Qty 24

Item #: WBB588755

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $762.96 Save up to 42%
$18.50 each

Sold in packages of 24

Price: $444.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock High Security Steel Weather Resistant Covered Laminated Padlocks - No. 6121KABLJ

Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W6000 cylinder
  • Ideal for harsh outdoor conditions - exclusive Pro Series® Weather Tough® cover protects lock from water, ice, dirt and grime
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • 2-1/8" (54mm) heavy steel body withstands physical attack
  • 2-1/2" (63mm) tall, 5/16" (8mm) diameter brass shackle for extra corrosion resistance
  • Dual ball locking mechanism resists pulling and prying
  • High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Truck Doors
  • Trailers, Vans & Moving Trucks
  • Manufacturing Environments
  • Industrial, Storefront & Business Gates

Product Specifications

    • WIDTH INCHES2-1/8
    • BRANDMaster Lock
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Alike
    • MANUFACTURERS PART NUMBER6121KABLJ
    • PACKAGE QUANTITY24
    • SERIES6121 ProSeries
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES7/8
    • SHACKLE INSIDE HEIGHT INCHES2-1/2
    • SHACKLE MATERIALBrass
    • STYLE5-Pin Cylinder Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!