Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® High Security Steel Weather Resistant Covered Laminated Padlocks-No. 6127lh - Pkg Qty 24
See all 107 items in product family

Master Lock® High Security Steel Weather Resistant Covered Laminated Padlocks-No. 6127lh - Pkg Qty 24

Item #: WBB588920

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $890.64 Save up to 41%
$21.75 each

Sold in packages of 24

Price: $522.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock High Security Steel Weather Resistant Covered Laminated Padlocks - No. 6127LH

Features
  • Ideal for harsh outdoor conditions - exclusive Pro Series® Weather Tough® cover protects lock from water, ice, dirt and grime
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • 2-5/8" (67mm) heavy steel body withstands physical attack
  • 1-7/8" (49mm) tall, 7/16" (11mm) diameter hardened boron alloy shackle for maximum cut resistance
  • Dual ball locking mechanism resists pulling and prying
  • High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Truck Doors
  • Trailers, Vans & Moving Trucks
  • Manufacturing Environments
  • Industrial, Storefront & Business Gates
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2-5/8
    • BRANDMaster Lock
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBER6127LH
    • PACKAGE QUANTITY24
    • SERIES6127 ProSeries
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES7/8
    • SHACKLE INSIDE HEIGHT INCHES1-7/8
    • SHACKLE MATERIALBoron Alloy
    • STYLE5-Pin Cylinder Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result