Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Laminated Steel Padlock Keyed Alike - 24 Pack - Pkg Qty 24
See all 182 items in product family

Master Lock® Laminated Steel Padlock Keyed Alike - 24 Pack - Pkg Qty 24

Item #: WBB439998

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $271.44 Save up to 48%
$5.90 each

Sold in packages of 24

Price: $141.60
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Laminated Steel Padlock Keyed Alike - 24 Pack

laminated steel body with hardened steel B: 3/4 " (19mm) shackle. Removable key when lock is opened or closed. 2 keys provided for each lock. 4 pin cylinders - 248 change keys per master keyed system. All Master Lock locks are non-returnable.

Product Specifications

    • WIDTH INCHES1-9/16
    • BRANDMaster Lock
    • COLOR FAMILYGray
    • COLOR FINISHSteel w/Black Rubber Bumper
    • CONSTRUCTIONSteel
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPEAll
    • LOCK TYPEKeyed Alike
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER3KACASE
    • PACKAGE QUANTITY24
    • SERIES3
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES5/8
    • SHACKLE INSIDE HEIGHT INCHES3/4
    • SHACKLE LENGTH INCHES3/4
    • SHACKLE MATERIALSteel
    • STYLE4-Pin W1 Cylinder
    • TYPEKeyed Alike

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does the same key work for all 24 padlocks in the pack?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result