Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Shrouded No. 185 Titanium Series™ Padlocks - No. 185d - Pkg Qty 24
See all 38 items in product family

Master Lock® Shrouded No. 185 Titanium Series™ Padlocks - No. 185d - Pkg Qty 24

Item #: WBB588771

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $363.12 Save up to 42%
$8.80 each

Sold in packages of 24

Price: $211.20
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Shrouded No. 185 Titanium Series™ Padlocks - No. 185D

Features
  • Titanium Series™ shrouded padlocks reinforced for maximum strength
  • 1-15/16" (49mm) wide lock body
  • "Bolt Cutter Tough" and "Crowbar Resistant" hardened steel shrouded shackle offers extreme cut and pry resistance
  • Weather Tough™ sliding keyway cover keeps dirt and grime from jamming the locking mechanism
  • Scratch proof and durable ABS plastic bumper
  • Stainless steel construction - No Rust Lifetime Guarantee
  • Key retaining feature ensures padlock is not left unlocked
Best Used For:
  • Self Storage Units
  • Storage Lockers
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES1-15/16
    • BRANDMaster Lock
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBER185D
    • PACKAGE QUANTITY24
    • SERIES185 Titanium Series
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES5/8
    • SHACKLE INSIDE HEIGHT INCHES5/8
    • SHACKLE MATERIALSteel
    • STYLEShrouded Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result