Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® SmoothSpin Combination Padlock, 11/16" Shackle Blue Dial
See all 133 items in product family

Master Lock® SmoothSpin Combination Padlock, 11/16" Shackle Blue Dial

Item #: WBB439888

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.04 Save up to 39%
Price: $6.10
Product Information
Product Q&A
Accessories
Master Lock SmoothSpin Combination Padlock, 11/16" Shackle Blue Dial

SmoothSpin provides easy operation with fingertip twist or thumb-turn dialing. Product Features: No-grip dial lets users simply rub to open - essential for those with difficulty turning dials. Patent Pending BlockGuard® Anti-Shim Technology withstands attempts to violate the latch mechanism. Includes combination chart to facilitate lock system administration. Control key for supervisory access; specify key to match existing system or factory assigned. 2-1/8" (54mm) wide durable die-cast zinc body and dial shield locking mechanism from physical attack. 11/16" (17mm) tall, hardened steel shackle for extra cut resistance. Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.
Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2-1/8
    • HEIGHT INCHES11/16
    • BRANDMaster Lock
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONZinc, Steel Shackle
    • DOOR HANDLEAll
    • DOOR HINGEDAll
    • DOOR TYPEAll
    • LOCK TYPECombination Different
    • LOCKER TIERAll
    • MANUFACTURERS PART NUMBER2076BLU
    • PACKAGE QUANTITY25
    • SERIES2076
    • SHACKLE DIAMETER INCHES9/32
    • SHACKLE INSIDE WIDTH INCHES13/16
    • SHACKLE INSIDE HEIGHT INCHES11/16
    • SHACKLE MATERIALHardened Steel
    • TYPECombination Different