Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Pink Combination Letter Padlock - No. 1590DPNK - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Master Lock® Pink Combination Letter Padlock - No. 1590DPNK - Pkg Qty 16

Item #: WBB1170126

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.24 Save up to 39%
$7.00 each

Sold in packages of 16

Price: $112.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Master Lock, Pink Combination Letter Padlock - No. 1590DPNK

Product Features:
  • Show your support and help find a cure for breast cancer
  • Easy to set & reset - use 3 letters, numbers or mix them!
  • Patented technology operates with familiar right-left-right combination lock movement
  • Combination reset tool included in package
  • Maximum security with anti-shim technology
  • High precision dial "clicks" for accurate dialing
  • 1-15/16" (49mm) wide metal body with hardened steel shackle
  • Hardened steel shackle for extra cut resistance
  • Each package contains one lock
Best Used For:
  • School, Employee, & Athletic Lockers
  • Indoor Storage Lockers
  • Cabinets


Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES1-15/16
    • BRANDMaster Lock
    • CABLE DIAMETER--
    • COLOR FAMILYAssorted
    • COLOR FINISHPink & White
    • CONSTRUCTIONMetal
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER1590DPNK
    • PACKAGE QUANTITY16
    • SERIES1590
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES7/8
    • SHACKLE MATERIALHardened Steel
    • STYLE3-Number/Letter Padlock
    • TYPECombination Letter Padlock
    • WEIGHT LBS0.55
    • CAMPAIGNBreast Cancer Awareness
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:24