Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Pink Luggage Padlock - No. 4688DPNK - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Master Lock® Pink Luggage Padlock - No. 4688DPNK - Pkg Qty 24

Item #: WBB1170124

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $229.92 Save up to 45%
$5.25 each

Sold in packages of 24

Price: $126.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock, Pink Luggage Padlock - No. 4688DPNK

Product Features:
  • Show your support and help find a cure for breast cancer
  • Allows TSA screeners to inspect and relock baggage without damaging the lock
  • Unique flexible cable resists abuse from baggage handling equipment
  • 3 dial, set-your-own combination convenience
  • Easy to set & reset
  • 1-1/8" (29mm) wide durable metal body
Best Used For:
  • Luggage & Travel
  • Backpacks, Duffel Bags & Sports Bags
  • Briefcases & Computer Bags
  • Jewelry & Curio Cabinets


Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES1-1/8
    • BRANDMaster Lock
    • CABLE DIAMETER--
    • COLOR FAMILYPink
    • COLOR FINISHPink
    • CONSTRUCTIONMetal
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER4688DPNK
    • PACKAGE QUANTITY24
    • SERIES4688
    • SHACKLE DIAMETER INCHES1/8
    • SHACKLE INSIDE WIDTH INCHES5/8
    • SHACKLE INSIDE HEIGHT INCHES1-1/2
    • SHACKLE MATERIALFlexible Cable
    • STYLE3 Dial, Set-Your-Own Combo Lock
    • TYPELuggage Padlock
    • WEIGHT LBS0.16
    • CAMPAIGNBreast Cancer Awareness
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:21