Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Pink Storage Security Case - No. 5900DPNK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Master Lock® Pink Storage Security Case - No. 5900DPNK - Pkg Qty 4

Item #: WBB1170131

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.76 Save up to 37%
$18.00 each

Sold in packages of 4

Price: $72.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock, Pink Storage Security Case - No. 5900DPNK

Product Features:
  • Show your support and help find a cure for breast cancer
  • Ideal for recreation, campus, office, travel or leisure use
  • Lightweight & Portable. Protects MP3 players, cell phones, cameras, gaming devices, cash, credit cards, jewelry, keys, passports, sunglasses or other small valuables
  • Lock Up & Lock Down. Lock up valuables with the cable wrapped tightly to the safe or wrapped securely around a fixed object. Cable doubles as a carrying handle
  • Durable Water-Resistant Construction
  • Set-Your-Own-Combination for locking convenience
  • Ear Bud/Charging Cable Access Port
  • Shock absorbing foam lines the interior storage area
Best Used For:
  • Cash Handling & Document Storage
  • Electronic devices, identity protection and credit card storage


Product Specifications

    • WIDTH INCHES9-13/32
    • DEPTH INCHES5-1/8
    • HEIGHT INCHES2-7/32
    • BRANDMaster Lock
    • COLOR FAMILYPink
    • COLOR FINISHPink
    • CONSTRUCTIONDurable Water-Resistant Construction
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER5900DPNK
    • PACKAGE QUANTITY4
    • SERIES5900
    • STYLESecurity Case
    • TYPESecurity Case
    • WEIGHT LBS1.65
    • CAMPAIGNBreast Cancer Awareness
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!