Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ccl Security Sesamee® Brass Padlock, 10,000 Combo, 4" Steel Shackle - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Ccl Security Sesamee® Brass Padlock, 10,000 Combo, 4" Steel Shackle - Pkg Qty 5

Item #: WBB525814

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.00 Save up to 42%
$17.75 each

Sold in packages of 5

Price: $ 88.75
Product Information
Product Q&A
Accessories
CCL Security Sesamee® Brass Padlock, 10,000 Combo, 4" Steel Shackle Clearance

CCL Security Products offers six solid brass versions of the bottom resettable padlocks. Each are made with Brass housings and Hardened Steel or Brass Shackles. Set-your-own 4-digit combination for convenience and security. Can reset to any of 10,000 personalized combination. Features 2" (51mm) wide solid brass case for strength and weatherability, 1" (25mm) hardened steel shackle for cut resistance. Best used for job boxes, gan boxes, utility meters, substations & cable boxes, tool chests & tool boxes tool cribs lockers. 1-11/16" Body Height.

Product Specifications

    • WIDTH INCHES2
    • BRANDSesamee® from CCL Security
    • COLOR FAMILYGold
    • COLOR FINISHBrass
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERK440
    • PACKAGE QUANTITY5
    • SERIESK440
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES1
    • SHACKLE INSIDE HEIGHT INCHES4
    • SHACKLE MATERIALHardened Steel, Chrome Plated
    • STYLESolid Brass
    • TYPE4-Digit Bottom Combo Padlock
    • WEIGHT LBS0.75

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hey how do i create a combination on this lock and how do i reset the combination

Question Asked By: Brandon , September 30, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result