Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ccl Security Sesamee® Diecast Black Padlock, 10,000 Combo, 1" Steel Shackle - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Ccl Security Sesamee® Diecast Black Padlock, 10,000 Combo, 1" Steel Shackle - Pkg Qty 5

Item #: WBB525815

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 10/5 ($120.00)

List Price: $104.50 Save up to 43%
$12.00 each

Sold in packages of 5

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
CCL Security Sesamee® Diecast Black Padlock, 10,000 Combo, 1" Steel Shackle Clearance

CCL Security Products offers three economy versions of the bottom resettable padlocks. Each are made with Diecast housings and Hardened Steel Shackles. Set-your-own 4-digit combination for convenience and security. Can reset to any of 10,000 personalized combination. Features 2" (51mm) wide diecast case for strength and weatherability, 1" (25mm) hardened steel shackle for cut resistance. Best used for job boxes, gan boxes, utility meters, substations & cable boxes, tool chests & tool boxes tool cribs lockers. 1-11/16" Body Height.

Product Specifications

    • WIDTH INCHES2
    • BRANDSesamee® from CCL Security
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONHeavy Pressure Cast, Black Epoxy Finish
    • MANUFACTURERS PART NUMBERK5003/4
    • PACKAGE QUANTITY5
    • SERIESK500
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES1
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALHardened Steel, Chrome Plated
    • STYLEHeavy Pressure Cast
    • TYPE4-Digit Bottom Combo Padlock
    • WEIGHT LBS0.65

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hey how do i create a combination on this lock and how do i reset the combination

Question Asked By: Brandon , September 30, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:26