Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ccl Security Sesamee® Searchalert® Tsa Padlock 3 Dial, Red - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Ccl Security Sesamee® Searchalert® Tsa Padlock 3 Dial, Red - Pkg Qty 18

Item #: WBB525842

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $198.54 Save up to 42%
$6.40 each

Sold in packages of 18

Price: $115.20
Product Information
Customer Review
Product Q&A
Accessories
CCL Security Sesamee® Searchalert® TSA Padlock 3 Dial, Red

Sesamee Searchalert travel lock is TSA accepted airport luggage & case security lock. Features 3 dial resettable combination. Lock may be opened with a secured access device controlled by Transportation Security Administration (TSA) agents. No SearchAlert® lock should be cut off by TSA agents, and features a Security Window which changes color from Green to Red when any secured access device is used, so you know the luggage has been searched. 1-39/64" Body Height.

Product Specifications

    • WIDTH INCHES1-1/8
    • BRANDSesamee® from CCL Security
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONDie Cast
    • MANUFACTURERS PART NUMBER74710
    • PACKAGE QUANTITY6
    • SERIESSearchalert™
    • SHACKLE DIAMETER INCHES1/8
    • SHACKLE INSIDE WIDTH INCHES1/2
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALHardened Steel, Chrome Plated
    • STYLEStandard Shackle
    • TYPE4-Digit Sided Combo Padlock
    • WEIGHT LBS1.57
    • CERTIFIED/APPROVEDTSA Accepted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:24