Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ccl Security Sesamee® Searchalert® Tsa Padlock Looped Shackle 3 Dial, Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Ccl Security Sesamee® Searchalert® Tsa Padlock Looped Shackle 3 Dial, Black - Pkg Qty 12

Item #: WBB525793

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.00 each

Sold in packages of 12

Price: $84.00
Product Information
Product Q&A
Accessories
CCL Security Sesamee® Searchalert™ TSA Padlock Looped Shackle 3 Dial, Black

Sesamee Searchalert travel lock looped shackle Combo Padlock is recognized and accepted by the TSA. Shackle designed to accommodate security case. Features 3 dial resettable combination. Lock may be opened with a secured access device controlled by Transportation Security Administration (TSA) agents. No SearchAlert® lock should be cut off by TSA agents, and features a Security Window which changes color from Green to Red when any secured access device is used, so you know the luggage has been searched. 1-39/64" Body Height.

Product Specifications

    • WIDTH INCHES1-1/8
    • BRANDSesamee® from CCL Security
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONDie Cast
    • MANUFACTURERS PART NUMBERK6435 PSB
    • PACKAGE QUANTITY6
    • SERIESSearchalert™
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES1/2
    • SHACKLE INSIDE HEIGHT INCHES1-7/8
    • SHACKLE MATERIALHardened Steel, Chrome Plated
    • STYLELooped Shackle
    • TYPE4-Digit Sided Combo Padlock
    • WEIGHT LBS1.57
    • CERTIFIED/APPROVEDTSA Accepted
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.