Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

Ccl Security Sesamee® Solid Brass Padlock, 5 Pin , 1-5/16"W, Keyed Differently, Box - Pkg Qty 12

Item #: WBB525801

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save: up to 32%
$6.80 each

Sold in packages of 12

Price: $81.60
Add to list
Product Information
Product Q&A
Accessories
CCL Security Sesamee® Solid Brass Padlock, 5 Pin Tumbler, 1-5/16"W, Keyed Differently, Box

This premium, keyed differently or keyed alike padlock offers a reasonable level of everyday security at a competitive price without compromising quality. Solid brass body, quality hardened steel shackle lock, cylinder with all corrosion resistant components, self locking action. Supplied with 2 keys per lock. 1-1/4" Body Height.

Product Specifications

  • WIDTH INCHES1-5/16
  • COLOR FINISHBrass
  • BRANDSesamee® from CCL Security
  • CONSTRUCTIONBrass
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBER60404
  • PACKAGE QUANTITY12/Box
  • SHACKLE DIAMETER INCHES1/4
  • SHACKLE INSIDE HEIGHT INCHES7/8
  • SHACKLE INSIDE WIDTH INCHES3/4
  • SHACKLE MATERIALHardened Steel, Chrome Plated
  • STYLE5 Pin, Boxed
  • WEIGHT LBS0.25
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.