Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Sesamee™ From Ccl Security Black Steel Jacket Combo Padlock, 1" Steel Shackle - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Super Sesamee™ From Ccl Security Black Steel Jacket Combo Padlock, 1" Steel Shackle - Pkg Qty 5

Item #: WBB525825

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.00 Save up to 42%
$26.75 each

Sold in packages of 5

Price: $133.75
Product Information
Customer Review
Product Q&A
Accessories
Super Sesamee™ from CCL Security Black Steel Jacket Padlock,10,000 Combo, 1" Steel Shackle Clearance

CCL - Super Sesamee™ from CCL Security the industrial strength 4-Dial combination padlock, encased in a hardened steel full metal jacket, resists hammer and re-bar attacks. Weather resistant black electrocoating. Set your own combination from 10,000 available combinations. Heel and toe locking, all brass internal mechanism. Full combination resetting instructions furnished along with Change Pin. Combination cannot be changed unless the lock is in the open position. 2-9/32" Body Height.

Product Specifications

    • WIDTH INCHES2-1/2
    • BRANDSesamee® from CCL Security
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERK636
    • PACKAGE QUANTITY5
    • SERIESSuper Sesamee®
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES7/8
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALChrome Plated Molybdenum
    • STYLEFull Jacket
    • TYPE4-Digit Bottom Combo Padlock
    • WEIGHT LBS1.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

hey how do i create a combination on this lock and how do i reset the combination

Question Asked By: Brandon , September 30, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:46