Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Locker Bench Hardwood Top w/Standard Putty Pedestals PP5793 - 36"W x 9-1/2"D x 18"H
See all 40 items in product family

Lyon Locker Bench Hardwood Top w/Standard Putty Pedestals PP5793 - 36"W x 9-1/2"D x 18"H

Item #: WBB271493

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $210.85 Save up to 36%
Price: $133.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Locker Bench Hardwood Top w/Standard Putty Pedestals, 36"W x 9-1/2"D x 18"H

  • Durable, Attractive Hardwood and Plastic Laminate Locker Room Benches
  • Selected hardwoodss deliver strength and beauty
  • Painted steel pedestals

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES18
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYTan
    • COLOR FINISHHardwood Top/Putty Pedestals
    • CONSTRUCTIONHardwood Maple Top/Steel Pedestals
    • MANUFACTURERS PART NUMBERPP5793
    • STYLEAnchor to the Floor
    • TYPELocker Bench
    • accessory_typeLocker Bench

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Lyon 36" Locker Bench Hardwood w/ Standard Pedesta

Your review: Bench top hat not holes filled with resin that were not completely filled and smooth, could have done a better job.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23