Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Expansion Filler For Locker w/ Legs PP5907 - 7-1/2"Wx78"H - Putty
See all 112 items in product family

Lyon Expansion Filler For Locker w/ Legs PP5907 - 7-1/2"Wx78"H - Putty

Item #: WBB271643

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.45 Save up to 37%
Price: $56.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Expansion Filler For Locker w/ Legs 7-1/2"Wx78"H - Putty

  • Used to close space between two tops when obstruction prevents installation of a locker
  • Used for lockers with 6" legs

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES--
    • HEIGHT INCHES78
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERPP5907
    • TYPEFront w/Legs Fillers
    • accessory_typeFiller

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:66