Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Expansion Filler For Locker w/o Legs DD5912 - 7-1/2"Wx60"H - Gray
See all 112 items in product family

Lyon Expansion Filler For Locker w/o Legs DD5912 - 7-1/2"Wx60"H - Gray

Item #: WBB271502

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.45 Save up to 37%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Expansion Filler For Locker w/o Legs 7-1/2"Wx60"H - Gray

  • Used to close space between two tops when obstruction prevents installation of a locker
  • Used for lockers without legs


Made In USA

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES--
    • HEIGHT INCHES60
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDD5912
    • TYPEFront w/o Legs Fillers
    • accessory_typeFiller

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!