Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Slope Top Kit DD58311 For Lyon Lockers One-Wide - 12"Wx15"D - Gray
See all 112 items in product family

Lyon Slope Top Kit DD58311 For Lyon Lockers One-Wide - 12"Wx15"D - Gray

Item #: WBB271569

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.20 Save up to 33%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
Lyon Slope Top Kit - 12"Wx15"D - One-Wide - Gray

  • Quickly converts standard lockers into sloping-top lockers
  • One wide
  • Includes one slope top, two ends, interim supports, hardware and assembly instructions

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15
    • HEIGHT INCHES--
    • ASSEMBLYUnassembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDD58311
    • TYPESlope Top Kit 1-Wide
    • accessory_typeTop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!