Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

16" Surface Mount Stainless Post for Supreme

Item #: WB268749

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $275.00
Product Information
Photo/Video Gallery
Product Q&A
LETTER LOCKER POSTS
Stainless Steel 16” Surface Mount Post for Supreme Letter Lockers
Attach your letter locker to one of our posts to apply a mailbox anywhere you need. Made with corrosion resistant .065 wall stainless steel. Surface mount posts are easily bolted to existing concrete surfaces. Measures 4” round. Conditional Lifetime Limited Warranty.

Product Specifications

  • WIDTH INCHES4
  • HEIGHT INCHES16
  • COLOR FINISHStainless Steel
  • ASSEMBLYAssembled
  • BRANDJayco Industries
  • CONSTRUCTIONStainless Steel
  • GROUPSupreme
  • MANUFACTURERS PART NUMBERLLSS16
  • STYLESurface Mount
  • TYPEExisting Concrete
  • WEIGHT LBS18
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.