Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury 4C Horizontal Mailbox, 13

Rollover image to zoom in

Click image to enlarge

See all 160 items in product family

Salsbury 4C Horizontal Mailbox, 13"H, Single Column, 1 MB1 Door, Rear Load, Bronze, USPS

Item #: WBB1408334

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save: up to 24%
Price: $105.95
Product Information
Product Q&A
Accessories
Salsbury 4C Horizontal Mailbox, 3 Door H (13"), Single, 1 Mail Box Doors, Rear Load, Bronze, USPS

Features
  • 4C horizontal mailboxes are U.S.P.S. Approved
  • Manufactured by Salsbury Industries to USPS-STD-4C Specifications
  • Ideal for apartments, commercial buildings and residential developments
  • Required for new construction and major remodels
  • U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 10 tenant compartments
  • For indoor or outdoor use
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
  • Mailbox sizes : MB1doors are 13-1/4'' W x 3-1/4'' H, MB2 doors are 13-1/4" W x 6-3/4" H,MB3 doors are 13-1/4" W x 10-1/4" H and MB4doors are 13-1/4" W x 13-3/4" H
  • Available in three (3) MB1 equivalent door high units to fifteen (15) MB1 equivalent door high units. The popular maximum high (56-3/4"H) units are also available
  • ADA compliant units available
  • Available in configurations that are 1 door wide (single column) and 2 doors wide (double column)
  • Fully integrated and stand-alone parcel lockers are available in 5 MB1 door heights (PL5 - 17-1/4" high) and 6 MB1 door heights (PL6 - 20-3/4" high)
  • A compartment equivalent to two 3-1/4'' high standard doors is used for outgoing mail collection and is labeled "Outgoing Mail"
  • The front of the outgoing mail compartment is comprised of 2 fixed panels and there is no U.S.P.S. master lock access door
  • Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood
  • Include factory installed 3/4" W x 1/4" D trim and 1 or 2 heavy duty rear access door(s) with latches and continuous hinges


Product Specifications

    • WIDTH INCHES16-3/8
    • DEPTH INCHES17
    • HEIGHT INCHES13
    • COLOR FINISHBronze
    • ACCESS TYPEUSPS
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLLECTION BOX QTY1
    • COLLECTION BOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 6-3/4"
    • CONSTRUCTIONAluminum
    • DOOR HIGH UNITS (TOTAL HEIGHT)3 Door H (13")
    • LOCK TYPEKeyed Differently
    • MAILBOX QTY1
    • 2ND MAILBOX QTY--
    • MAILBOX DIMENSIONS (W x D x H)13-1/4" x 15-1/2" x 3-1/4"
    • 2ND MAILBOX DIMENSIONS (W x D x H)--
    • MANUFACTURERS PART NUMBER3703S-01ZRU
    • PACKAGE QUANTITY1
    • PARCEL BOX QTY--
    • 2ND PARCEL BOX QTY--
    • PARCEL BOX DIMENSIONS (W x D x H)--
    • 2ND PARCEL BOX DIMENSIONS (W x D x H)--
    • SERIES3700 Series
    • STYLEHorizontal, Single Column
    • TYPERear Loading
    • WEIGHT LBS30
    • CERTIFIED/APPROVEDUSPS-STD-4C
    • LIMITED WARRANTY5 Years

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.