Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

Allux Series Mailbox Allux 810 Wall Mount Mail/Parcel Box with Peaked Roof in Grey

Item #: WBB940268

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $599.00 Save: up to 16%
Price: $503.00
Product Information
Product Q&A
Accessories
Allux Series Mailbox Allux 810 Wall Mount Mail/Parcel Box with Peaked Roof in Grey

Allux 810 Wall Mount Mail/Parcel Box with decorative peaked roof. Do you need more room? Our parcel mailboxes can easily hold up to two weeks of mail. Made of strong, galvanized steel it has a letter/parcel flap with soft closing mechanism: elegant and silent. Mailbox is fitted with a Ruko Lock. Parcel opening: 4-1/2" x 11-7/8" x 13"

Product Specifications

  • WIDTH INCHES15-1/2
  • DEPTH INCHES11
  • HEIGHT INCHES44-1/2
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDQualarc
  • CONSTRUCTIONGalvanized Steel
  • LOCK TYPEKeyed Differently
  • MAILBOX QTY1
  • MANUFACTURERS PART NUMBERALX-810-GY
  • PACKAGE QUANTITY1
  • SERIESAllus 810
  • STYLEParcel Box w/Peaked Roof
  • TYPEFront Access
  • WEIGHT LBS45
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.