Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allux Series Mailbox Wall Mount Allux 7000 in Black/Stainless
See all 12 items in product family

Allux Series Mailbox Wall Mount Allux 7000 in Black/Stainless

Item #: WBB940399

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $519.00 Save: up to 12%
Price: $459.00
Product Information
Product Q&A
Accessories
Allux Series Mailbox Wall Mount Allux 7000 in Black/Stainless

Allux 7000 is an elegant, well designed mailbox. Its beautiful elliptical shape gives it a modern appearance. The mailbox has separate compartments for letters or newspapers and comes with a heavy duty cam lock. Slot dimensions: 11.5" x 1-1/8"

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES20
    • COLOR FINISHBlack w/Stainless Steel
    • ASSEMBLYAssembled
    • BRANDQualarc
    • CONSTRUCTIONStainless Steel
    • LOCK TYPEKeyed Differently
    • MAILBOX QTY1
    • MANUFACTURERS PART NUMBERALX-7000-BS
    • PACKAGE QUANTITY1
    • SERIESAllus 7000
    • STYLEWall or Post Mount
    • TYPEFront Access
    • WEIGHT LBS9
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.