Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 13 items in product family

Allux Series Wall Mailbox Allux 3000 in Black w/Copper

Item #: WBB940364

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $369.00 Save: up to 13%
Price: $321.95
Product Information
Product Q&A
Accessories
Allux Series Wall Mailbox Allux 3000 in Black w/Copper

Allux 3000 features a strong, 1-mm galvanized steel plate which ensures that this mailbox will last for many years. The standard Allux 3000 model comes with a Ruko lock. Slot dimensions: 12" x 1-3/8" .

Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES6-1/2
  • HEIGHT INCHES18-1/2
  • COLOR FINISHBlack Copper
  • ASSEMBLYAssembled
  • BRANDQualarc
  • CONSTRUCTIONGalvanized Steel
  • LOCK TYPEKeyed Differently
  • MAILBOX QTY1
  • MANUFACTURERS PART NUMBERALX-3000-BC
  • PACKAGE QUANTITY1
  • SERIESAllus 3000
  • STYLEWall Mount
  • TYPEFront Access
  • WEIGHT LBS12
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.