Previous

Item in product family

Next

Item in product family
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
Shown with Culuster Mailbox Units

Decorative Stucco CBU Mailbox Center, TALL Pedestal (Column Only) in Sandstone Color
See all 16 items in product family

Decorative Stucco CBU Mailbox Center, TALL Pedestal (Column Only) in Sandstone Color

Item #: WBB940251

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,299.00 Save: up to 15%
Price: $1,106.00
Product Information
Product Q&A
Accessories
Decorative Stucco CBU Mailbox Center, TALL Pedestal (Column Only) in Sandstone Color

Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. CBU is not included. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a Sandstone color painted exterior-grade stucco surface. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

Click Here to Purchase Cluster Box Unit. Only 30-1/2 x 17-7/8 x 62 are compatible.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES30
    • HEIGHT INCHES70
    • CAPACITY LBS120
    • COLOR FINISHSandstone
    • ASSEMBLYUnassembled
    • BRANDQualarc
    • CONSTRUCTIONStucco Exterior with Styrofoam interior
    • MANUFACTURERS PART NUMBERSTUCOL-TALL-SS
    • PACKAGE QUANTITY1
    • SERIESStucco
    • STYLETall Pedestal
    • TYPEFront Loading Standard CBU
    • WEIGHT LBS120
    • LIMITED WARRANTY1 Year