Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 9 items in product family

Drop Box 11" W x 6-1/4" H x12"D Gold

Item #: WB443031GD

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95
Product Information
Product Q&A
Accessories
STEEL FREESTANDING DROP BOXES
11"W x 12"D x 6-1/4"H
Collect keys, suggestions, mail, donations or express check out sheets using this drop box. Ideal for areas near entrances and exits, elevators, front desks and more. Drop box features 4"L x 3/8"W slot at the top of the box for deliveries. Security door includes lock with 2 keys. Security door allows access to contents. Includes 5 white decals for clear identification (Key drop, Express checkout, Suggestions, Mail and Donations). Freestanding drop box includes pedestal base for stability.

Product Specifications

  • WIDTH INCHES6-1/4
  • DEPTH INCHES12
  • HEIGHT INCHES11
  • COLOR FINISHGold
  • BRANDUnited Visual
  • CONSTRUCTIONMetal
  • MANUFACTURERS PART NUMBERUVDB611-GOLD
  • OVERALL HEIGHT INCHES42-1/2
  • TYPEFront Access
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.