Previous

Item in product family

Next

Item in product family
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
Shown With Optional MailBox

Highwood® Hazleton Mailbox Post Recycled Eco-Friendly Synthetic Wood In Weathered Acorn

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Highwood® Hazleton Mailbox Post Recycled Eco-Friendly Synthetic Wood In Weathered Acorn

Item #: WBB983162

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.99 Save: up to 46%
Price: $162.99
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Highwood® Hazleton Mailbox Post Recycled Eco-Friendly Synthetic Wood In Weathered Acorn

highwood® synthetic wood is truly "Nature's Closest Rival" and is the world’s most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other PVC is a thin and hollow material with shiny plastic-like surfaces, highwood® features premium "natureTEX" embossed surfaces that are textured and more realistic. There is no wood-fiber content in these eco-friendly, recyclable products (it is not a "composite") and the material will no absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride.This Hazleton mailbox post has been improved for this season with a new mailbox support shelf on the horizontal arm to make it easier to mount the mailbox of your choice. Our unique material looks just like painted wood and is perfect for those who want the ultra-low maintenance that cheaper PVC versions offer…but simply refuse to compromise the look and quality of real wood. Proven in the toughest climates, it will look like new season after season with just a simple wash down each spring in warm soapy water. This item is a part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders.

Features

  • 100% Made in the USA
  • Simple installation - concrete the post into the ground
  • Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
  • The look & feel of real wood…no shiny surfaces like cheaper PVC posts
  • Exclusive "natureTEX" surfaces for a natural grain and wood like texture
  • 12 year residential-use warranty/8 year commercial-use warranty
  • Part of the highwood® "Lawn & Garden Collection" which features the decorative corner fence, mailbox & lampposts, gazebos, arbors, trellis, deck boxes and bird/squirrel feeders
  • Assembled item when installed = 4.5"W x 59"H x 28"D (24lbs)
  • Some assembly required

Product Specifications

    • WIDTH INCHES4-1/4
    • DEPTH INCHES28
    • HEIGHT INCHES57-1/2
    • COLOR FINISHWeathered Acorn
    • ASSEMBLYUnassembled
    • BRANDHighwood
    • CONSTRUCTIONUnique Synthetic Wood - Foamed PS
    • MANUFACTURERS PART NUMBERAD-MLBX1-ACE
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY12-Year Residential; 8-Year Commercial

Customers Who Viewed This Also Viewed