Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 78 items in product family

Lewiston E1 Economy Mailbox, Post (Ornate Base & Black Solar Lamp), Bronze

Item #: WBB940389

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save: up to 20%
Price: $400.95
Product Information
Product Q&A
Accessories
Lewiston E1 Economy Mailbox, Post (Ornate Base & Black Solar Lamp), Bronze

Lewiston Post / Economy #1 Mailbox comes with support brace and ornate base in bronze color. Black Economy #1 Mailbox is made of galvanized metal with smooth finish, steel latch and red aluminum flag. Post, support brace and ornate base are made of rust-free cast aluminum with a weather resistant finish. The Bayview Solar Lamp mounts to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only)

Product Specifications

  • WIDTH INCHES6-1/2
  • DEPTH INCHES19
  • HEIGHT INCHES62
  • CAPACITY LBS37
  • COLOR FINISHBronze
  • ASSEMBLYUnassembled
  • BRANDQualarc
  • CONSTRUCTIONAluminum
  • LOCK TYPENon-Locking
  • MAILBOX QTY1
  • MAILBOX DIMENSIONS (W x D x H)6" x 18-1/2" x 7-1/2"
  • MANUFACTURERS PART NUMBERLPST-700-E1-SL-BZ
  • PACKAGE QUANTITY1
  • SERIESLewiston
  • STYLEEconomy Mailbox, Post w/Ornate Base & Solar Lamp
  • TYPEFront Access
  • WEIGHT LBS37
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.