Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Please Specify Number Number at time of Order

Lewiston Mailbox Only (No Post) with 3 Address Plates in Black
See all 78 items in product family

Lewiston Mailbox Only (No Post) with 3 Address Plates in Black

Item #: WBB940380

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $399.00 Save: up to 23%
Price: $308.95
Product Information
Product Q&A
Accessories
Lewiston Mailbox Only (No Post) with 3 Address Plates in Black

Lewiston post mount mailbox is made from rust-free cast aluminum with a durable weather resistant finish and has three address plates that can be mounted to each side and front of mailbox. Mailbox address plate color is black with (gold numbers). Two different cast aluminum front plates are available: An address front plate or a decorative Fleur De Lis front plate.
Note: Please specify Mailbox Number at time of order.



Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES20
    • HEIGHT INCHES8-1/2
    • CAPACITY LBS13
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDQualarc
    • CONSTRUCTIONAluminum
    • LOCK TYPENon-Locking
    • MAILBOX QTY1
    • MAILBOX DIMENSIONS (W x D x H)7" x 18" x 7"
    • MANUFACTURERS PART NUMBERLM3P-BL
    • PACKAGE QUANTITY1
    • SERIESLewiston
    • STYLEMailbox w/Address Plates
    • TYPEFront Access
    • WEIGHT LBS13
    • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.