Previous

Item in product family

Next

Item in product family
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
Please Specify Number Number at time of Order

Mailbox, Post (Fluted Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, White
See all 78 items in product family

Mailbox, Post (Fluted Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, White

Item #: WBB940355

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $629.00 Save: up to 8%
Price: $580.00
Product Information
Product Q&A
Accessories
Lewiston Mailbox, Post (Fluted Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, White

Lewiston mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, support brace, decorative fluted base and black solar lamp to mount to top of post . Solar Lamp comes ready to mount to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) Mailbox color is white and features either Black or Gold vinyl numbers that are attached to all three sides of mailbox . Post, support brace and base color: White
Note: Please specify Mailbox Number at time of order.



Product Specifications

  • WIDTH INCHES10
  • DEPTH INCHES20
  • HEIGHT INCHES62
  • CAPACITY LBS37
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • BRANDQualarc
  • CONSTRUCTIONAluminum
  • LOCK TYPENon-Locking
  • MAILBOX QTY1
  • MAILBOX DIMENSIONS (W x D x H)7" x 18" x 7"
  • MANUFACTURERS PART NUMBERLMCV-800-SL-WHT
  • PACKAGE QUANTITY1
  • SERIESLewiston
  • STYLEMailbox w/Vinyl Numbers, Post w/Fluted Base & Solar Lamp
  • TYPEFront Access
  • WEIGHT LBS37
  • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.