Previous

Item in product family

Next

Item in product family
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
Please Specify Number Number at time of Order

Mailbox, Post (Ornate Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, Bronze
See all 78 items in product family

Mailbox, Post (Ornate Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, Bronze

Item #: WBB940384

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $739.00 Save: up to 16%
Price: $619.00
Product Information
Product Q&A
Accessories
Mailbox, Post (Ornate Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, Bronze

Lewiston mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, support brace, decorative ornate base and black solar lamp to mount to top of post . Solar Lamp comes ready to mount to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) Mailbox color is bronze and features either Gold or White vinyl numbers that are attached to all three sides of mailbox . Post, support brace and base color: Bronze
Note: Please specify Mailbox Number at time of order.



Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES20
    • HEIGHT INCHES62
    • CAPACITY LBS37
    • COLOR FINISHBronze
    • ASSEMBLYUnassembled
    • BRANDQualarc
    • CONSTRUCTIONAluminum
    • LOCK TYPENon-Locking
    • MAILBOX QTY1
    • MAILBOX DIMENSIONS (W x D x H)7" x 18" x 7"
    • MANUFACTURERS PART NUMBERLMCV-700-SL-BZ
    • PACKAGE QUANTITY1
    • SERIESLewiston
    • STYLEMailbox w/Vinyl Numbers, Post w/Ornate Base & Solar Lamp
    • TYPEFront Access
    • WEIGHT LBS37
    • LIMITED WARRANTY1 Year