Previous

Item in product family

Next

Item in product family
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
Shown with Mailbox & Newspaper Holder

Manchester Non-Locking Stucco Column Mailbox in Burnt Tuscan Color, (Column Only)
See all 9 items in product family

Manchester Non-Locking Stucco Column Mailbox in Burnt Tuscan Color, (Column Only)

Item #: WBB940360

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $799.99 Save: up to 12%
Price: $704.00
Product Information
Product Q&A
Accessories
Manchester Non-Locking Stucco Column Mailbox in Burnt Tuscan Color, (Column Only)

Manchester NON-LOCKING Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a Burnt Tuscan painted stucco exterior. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. (Manchester non locking mailbox is sold separately)

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES60
    • COLOR FINISHBurnt Tuscan
    • ASSEMBLYAssembled
    • BRANDQualarc
    • CONSTRUCTIONStucco Exterior/Styrofoam Core
    • MAILBOX QTY1
    • MANUFACTURERS PART NUMBERMAN-STUCOL-BT
    • PACKAGE QUANTITY1
    • SERIESManchester
    • STYLENon Locking, Column Only
    • TYPEFront Access
    • WEIGHT LBS80
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer