Previous

Item in product family

Next

Item in product family
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
Shown with Antique Copper Door & Newspaper Holder

Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Plain Door in Black
See all 36 items in product family

Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Plain Door in Black

Item #: WBB948499

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,599.99 Save: up to 6%
Price: $1,508.00
Product Information
Product Q&A
Accessories
Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Plain Door in Black

Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Burnt Tuscan color stucco exterior and drop down locking chute installed. Manchester Plain Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES60
    • COLOR FINISHBurnt Tuscan, w/Black
    • ASSEMBLYAssembled
    • BRANDQualarc
    • CONSTRUCTIONStucco Exterior/Styrofoam Core
    • LOCK TYPEKeyed Differently
    • MAILBOX QTY2
    • MANUFACTURERS PART NUMBERSTUCOL-1400-BT-BL
    • PACKAGE QUANTITY1
    • SERIESManchester
    • STYLEPlain Door, Secruity Option & Column
    • TYPEFront and Rear Access
    • WEIGHT LBS136
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer