Previous

Item in product family

Next

Item in product family
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
Shown with Black Door & Address Plate

See all 36 items in product family

Manchester Stucco Locking Column Mailbox, Slate Gray w/Decorative Fleur De Lis Door, Antique Copper

Item #: WBB948497

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,619.00 Save: up to 6%
Price: $1,527.00
Add to list
Product Information
Product Q&A
Accessories
Manchester Stucco Locking Column Mailbox, Slate Gray w/Decorative Fleur De Lis Door, Antique Copper

Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Slate Gray color stucco exterior and drop down locking chute installed. Manchester Decorative Fleur De Lis Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

Product Specifications

  • WIDTH INCHES26-1/2
  • DEPTH INCHES26-1/2
  • HEIGHT INCHES60
  • COLOR FINISHSlate Gray , w/Antique Copper Door
  • ASSEMBLYAssembled
  • BRANDQualarc
  • CONSTRUCTIONStucco Exterior/Styrofoam Core
  • LOCK TYPEKeyed Differently
  • MAILBOX QTY2
  • MANUFACTURERS PART NUMBERSTUCOL-1402-GY-AC
  • PACKAGE QUANTITY1
  • SERIESManchester
  • STYLEDecorative Fleur De Lis Door, Secruity Option & Column
  • TYPEFront and Rear Access
  • WEIGHT LBS136
  • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.