Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Standard Parcel Drop Box  8
See all 25 items in product family

Aluminum Standard Parcel Drop Box 8"H Drop Slot Front Black

Item #: WB268740BK

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,175.00
Product Information
Product Q&A
Accessories
DROP BOX LOCKERS
Large Parcel Drop Box

These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with 14 gauge aluminum one-piece framing for extra strength. Housed behind a 12"H front magnetic door is a custom-sized drop slot. The drop slot measures 14"W and 8"H. Available custom size in height between 4"H to 8"H. Call for details. The hopper door has been removed. Deflector plate is mounted inside box to prevent theft. Front Recipient access door measures 18"W x 18"H and includes a high security Medeco deadbolt. Recipient access is available in front or rear. Call for details. Can be used with or without a post. Recommended post size: 16" surface mount or 36" in-ground. Post sold separately.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDJayco
    • CONSTRUCTION14 Gauge Aluminum
    • MANUFACTURERS PART NUMBERLLAPLDRP-STD-BLACK
    • OPENINGSPivoting Hopper Door
    • STYLEParcel Drop Box
    • TYPEFront Access
    • WEIGHT LBS60
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed