Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Regency Decorative Cluster Box Unit, Tall, 12 A Size Doors, Type II, Green, Private Access

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Salsbury Regency Decorative Cluster Box Unit, Tall, 12 A Size Doors, Type II, Green, Private Access

Item #: WBB1352596

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,760.00 Save: up to 26%
Price: $1,306.00
Product Information
Product Q&A
Accessories
Salsbury Regency Decorative Cluster Box Unit, Tall, 12 A Size Doors, Type II, Green, Private Access

Salsbury 3300 Series Regency Cluster Box Units (CBU's) - Private Access

Features

  • Regency Cluster Box Units (CBU's) for Private Access
  • Manufactured by Salsbury Industries
  • Regency decorative CBU package includes a 3300 series CBU and pedestal, a decorative CBU top and a decorative CBU pedestal cover
  • Ideal for colleges, schools, private postal centers, corporate mail centers, military bases, government agencies and many other applications
  • Constructed of heavy duty aluminum and stainless steel hardware
  • Decorative tops and decorative pedestal covers are made of die-cast aluminum
  • Feature a durable powder coated finish available in sandstone, bronze, green, black and white
  • Accessed from the front through 2 easy opening master door panels
  • Available in "A" size doors (12-3/4" W x 3-1/8" H) and larger "B" size doors (12-3/4" W x 4-7/8" H)
  • Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
  • One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
  • Include an access door for factory installed master commercial lock (with 2 keys)
  • Include 1 or 2 fully integrated parcel locker(s) with factory installed master commercial lock(s) (with 2 keys)
  • Minor assembly is required


Product Specifications

  • WIDTH INCHES31
  • DEPTH INCHES18-1/2
  • HEIGHT INCHES71-3/4
  • COLOR FINISHGreen
  • ASSEMBLYAssembled
  • BRANDSalsbury
  • COLLECTION BOX QTY1
  • COLLECTION BOX DIMENSIONS (W x D x H)12-3/4" x 15" x 3-1/8"
  • CONSTRUCTIONAluminum
  • LOCK TYPEKeyed Differently
  • MAILBOX QTY12
  • MAILBOX DIMENSIONS (W x D x H)12" x 15" x 3"
  • MANUFACTURERS PART NUMBER3312R-GRN-P
  • PACKAGE QUANTITY4
  • PARCEL BOX QTY1
  • PARCEL BOX DIMENSIONS (W x D x H)12" x 15" x 10"
  • 2ND PARCEL BOX DIMENSIONS (W x D x H)--
  • SERIESSalsbury 3300 Series Regency Cluster Box Unit
  • STYLEType II Front Private Access
  • TYPERegency Decorative Cluster Box Unit
  • WEIGHT LBS190
  • CERTIFIED/APPROVED1CDSEQ-08-B-0026
  • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.