Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 25 items in product family

Standard Drop Box Locker 2" Incoming Slot No Envelope Slot Bronze

Item #: WB268772BZ

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $375.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
DROP BOX LOCKERS
Standard Drop Box with 2” Incoming Slot without Envelope Slot
These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Standard drop box is made with 14 and 16 gauge electro-galvanized steel. Features magnetic hopper door on front with incoming mail slot. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications

  • WIDTH INCHES12-1/16
  • DEPTH INCHES12-1/16
  • HEIGHT INCHES16-9/16
  • COLOR FINISHBronze
  • ASSEMBLYAssembled
  • BRANDJayco Industries
  • CONSTRUCTION14 Gauge Steel
  • MANUFACTURERS PART NUMBERLLDRP2-BRONZE
  • OPENINGS2" Mail Slot No Envelope Slot
  • STYLEStandard
  • TYPEFront Access
  • WEIGHT LBS52
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.