Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Culuster Mailbox Units

Stucco CBU Mailbox Center, TALL Pedestal (Column Only) in Non-Painted with Bayview Solar Lamp
See all 16 items in product family

Stucco CBU Mailbox Center, TALL Pedestal (Column Only) in Non-Painted with Bayview Solar Lamp

Item #: WBB940408

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,409.00 Save: up to 14%
Price: $1,217.00
Product Information
Product Q&A
Accessories
Decorative Stucco CBU Mailbox Center, TALL Pedestal (Column Only) in Non-Painted with Bayview Solar Lamp

Our decorative stucco column transforms a Cluster Box Unit (CBU) into an elegant mail center. CBU is not included. This attractive, prefabricated column comes ready-to-install over a standard USPS approved CBU mailbox and pedestal. The column has an easy-to-handle styrofoam core with a ready-to-paint, exterior-grade stucco surface. It can be painted with any exterior-grade paint. Our foam core columns are durable, yet safer than traditional cinder block or steel stud columns. The foam core is designed to crumple and absorb impact energy during a collision. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. Add elegance and security with our solar light-super-bright LEDs, glass panes, no wiring necessary.

Click Here to Purchase Cluster Box Unit. Only 30-1/2 x 17-7/8 x 62 are compatible.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES30
    • HEIGHT INCHES70
    • CAPACITY LBS120
    • COLOR FINISHNon Painted
    • ASSEMBLYUnassembled
    • BRANDQualarc
    • CONSTRUCTIONStucco Exterior with Styrofoam interior
    • MANUFACTURERS PART NUMBERSTUCOL-TALL-NP-SL
    • PACKAGE QUANTITY1
    • SERIESStucco
    • STYLETall Pedestal w/Solar Lamp
    • TYPEFront Loading Standard CBU
    • WEIGHT LBS120
    • LIMITED WARRANTY1 Year