Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supreme Rear Access Heavy Duty Letter Locker Mailbox Bronze

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Supreme Rear Access Heavy Duty Letter Locker Mailbox Bronze

Item #: WB268718BZ

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,350.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Accessories
SUPREME LETTER LOCKERS
Heavy Duty Steel Letter Locker with Rear Access
These extra large security mailboxes accept small packages and hold up to 4 weeks of mail. Letter lockers are made using 10 gauge electro-galvanized steel with one-piece framing for maximum strength. A 5”H x 11”W incoming mail slot accepts small packages, up to shoe box sizes. Incoming slot and 3”H outgoing mail tray are housed behind a magnetic door, allowing mail to be dropped in and stored safely. Rear access mail boxes feature a locking door in the back. Ideal for pilaster settings and recessed walls. These mailboxes include Medeco high security deadbolt with 2 keys for security. Includes a stainless steel red flag. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES12-1/16
    • DEPTH INCHES23
    • HEIGHT INCHES36
    • COLOR FINISHBronze
    • ASSEMBLYAssembled
    • BRANDJayco
    • CONSTRUCTION10 Gauge Steel
    • MANUFACTURERS PART NUMBERLL5RSUPMAX-BRONZE
    • STYLESupreme Heavy Duty
    • TYPERear Access
    • WEIGHT LBS149
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.